PLUS roof hook for slate
Roof hook slate PLUS
ROOFHOK-A2-SLATE-PLUS-W.QUICKASMBY
Register now and access more than 125,000 products
Fully pre-assembled
- Including quick installation adapter
Datasheets(X)
Base hole diameter | 9 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Baseplate width | 30 mm |
Baseplate length | 235 mm |
Product weight (per item) | 520.000 g |
Material number | Stainless steel A2, 1.4301 |
Baseplate length x baseplate width x baseplate thickness | 235 x 30 x 5 mm |