Welcome to Würth Belux Only for professionals

PETG filament glossy

PRNTMATL-PETG-TRAFFICBLACK-D1.75MM-1KG

Art.-no. 4954633200

EAN 4068362084621

Individual price display after login
PETG filament glossy

Art.-no. 4954633200

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
  • PETG is one of the world's best-known plastics

  • Can be printed just as easily as PLA, but is stronger

  • Equally suitable for beginners and advanced users

  • Balance between mechanical and optical properties

  • Wide range of colours

  • Broad operating range

  • Excellent layer adhesion

  • Can be recycled

  • Relatively low deformation/shrinkage

  • Consistent filament, even between colours and batches

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result

  • PETG is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PETG filament (polyethylene terephthalate glycol) is primarily used in FDM/FFF 3D printing when you need a material that is tougher and less brittle than PLA, while still being easy to print. It is typically used for functional and mechanically stressed components such as brackets, clips, housing, adapters, workshop tools and printer parts. Thanks to its good layer adhesion and frequently cited chemical resistance, PETG is also well suited for parts that come into contact with oils, greases or cleaning agents, as well as for water-resistant or moisture-prone applications (e.g. covers, container-like prototypes). PETG is also used in industry for manufacturing aids (jigs and fixtures) and robust prototypes that need to be tested "in the field".

Instructions

Additional printing guidelines


  • High extruder speeds can affect printing accuracy.

  • It is recommended to select the speed based on your own experience and approach the upper limit from there.

Manufacturers

Würth

Material

PETG

Filament diameter (dF)

1.75 mm

Weight of filament

1 kg

Empty weight of filament spool

260 g

Colour

Traffic black, similar to RAL 9017

Diameter (d1)

200 mm

Diameter 2 (d2)

105 mm

Diameter 3 (d3)

52 mm

External width (b1)

68 mm

Internal width (b2)

59 mm

Min. diameter nozzle

0.25 mm

Nozzle temperature temperature min./max.

220-250 °C

Min./max. temperature printing bed

60 to 85 °C

Min./max. fan speed

30-55 %

Printing speed min./max.

40-190 mm/s

Max. volumetric speed

12 mm³/s

Adhesive recommended

Not required

Closed installation space

Not required

Hardened nozzle

Not required

Shelf life from production/conditions

24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information