PERFECT car shampoo
Car shampoo PERFECT
CLNR-CAR-SHAMPOO-PERFECT-1LTR
Register now and access more than 125,000 products
- The heavily foaming cleaning foam can be used for pre-cleaning as a snow foam in a foam gun or a foam sprayer and as a shampoo for manual vehicle washing
- The special active substance formula dissolves the dirt excellently and leaves a beautiful shine
- pH-neutral
- Stable, homogeneous foam
- Excellent gliding properties
Do not apply to hot surfaces or allow to dry. Protect from frost. Clean coarse dirt from heavily soiled vehicles beforehand with a high-pressure device.
Suitable as a shampoo, insect remover and rim cleaner. For optimal pre- and main washing of motor vehicles, bicycles, motorcycles etc. Also offers optimal material compatibility for foil-glued surfaces.
Use on high-pressure devices with foam lance: Depending on the type of foam desired (dry/wet), predilute 1:10-1:20 with water. Fine-tune the dosage according to the desired foam structure. Use with foam lance: Mix 15-25 ml of product per 1 l of water. Lather the vehicle from bottom to top and then rub with a sponge. Rinse thoroughly with clean water. Handwash: Lather 50-80 ml in 10 l of warm water. Wash vehicle with sponge. Rinse thoroughly with clean water.
Contents | 1 l |
Product weight (per item) | 1124.500 g |
Container | Bottle |
Chemical basis | Water tenside |
Colour | Brown, transparent |
Density/conditions | 1.045 g/cm³ / at 20°C |
Mixing ratio | 01:10 - 01:20 |
Min./max. processing temperature | 30 to 5 °C |
Shelf life from production/conditions | 60 Month / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |
Bio-degradable | Yes |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!