Welcome to Würth Belux Only for professionals

PERFECT MULTI plastic care

PLACARE-PERFECT-MULTI-1LTR

Art.-no. 0890700030

EAN 4099617005740

Individual price display after login
PERFECT MULTI plastic care

Art.-no. 0890700030

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maintains, nourishes and repairs all types of plastic surface and produces a satin gloss finish without stickiness
  • Intense care for all plastics in vehicle interiors and exteriors

  • Maintains, preserves and revives colours, produces a satin gloss and conceals matting and scratches

  • Optimal engine compartment preserver

  • 3-in-1 multi-purpose care

  • Solvent-free

  • Contains silicone

  • Exterior and interior areas
Notice

Do not apply to the steering wheel or pedals (risk of slipping). Do not use in intense sunlight or on hot surfaces. Protect product from frost.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plastic surfaces in vehicle interiors and exteriors.

Instructions

On plastic surfaces: Depending on the gloss level, the product can be diluted with water at a ratio of up to 1:2. Spray the product on a damp cloth or sponge, spread evenly and allow to dry. As an engine compartment preserver: Spray evenly immediately after washing the engine. Blow off excess water with compressed air first.

Contents

1 l

Container

Bottle

Smell/fragrance

Fruity

Colour

Milky

Chemical basis

Aqueous silicone solution

Density

0.995 g/cm³

Shelf life from production

60 Month

AOX-free

Yes

Silicone-free

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Microfibre cloth BASIC

MICROCLTH-BASIC-GREEN-40X40CM

Microfibre cloth for vehicle preparation and care.
x 50 pcs
Microfibre cloth BASIC

MICROCLTH-BASIC-LIGHTGREY-40X40CM

Microfibre cloth for vehicle preparation and care.
x 50 pcs
Spray-gun set

SPRGUN-SET-VEHICLE-PREPARATION

Spray-gun set for applying cleaning agents and care products from 1 l containers
x 1 pcs
Spray bottle

SPRBTL-SCAL-TRANSPARENT-500ML

For user-friendly application of liquids
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 5
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information