PA 11/12 polyamide pipe DIN 73378, packaged goods
Polyamide tube PA 12 bundle
BRKPIP-DIN74324-PA12-COL-TR-16MM
Art.-no. 088508 16
EAN 4045989236664
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Narrow tolerances
- Testing requirements: DIN 74324
Product information
Datasheets(X)
Outside diameter x wall thickness | 16 x 2.0 mm |
Bending radius | 85 mm |
Length | 25 m |
Material | Plastics - Polyamide PA |
DIN | 73378 |
Colour | Black |