Oval hanger ring without flat, QC 10
Oval hanger ring, steel, GK10, without flat
HNGRG-WO.FLPCS-CHN-GD10-(2,5T)-D8
Art.-no. 5162910108
EAN 4058794806458
Register now and access more than 125,000 products
- Quality class 10
- Painted orange
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 2500 kg |
Chain diameter 1-leg | 8 mm |
Material thickness of hook top (d2) | 16 mm |
Internal diameter (d3) | 110 mm |
Internal width (d1) | 60 mm |
Product weight (per item) | 525.000 g |
