Orion S3 safety boots
Safety boots S3 Orion
BOOT ORION S3 BROWN 48
Art.-no. M422152048
EAN 4251174770350
Register now and access more than 125,000 products
- Breathable leather
- Textile lining, waterproof and breathable Modytex® membrane
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip rubber outsole SRC HRO HI CI, comfort width 11
- Modytex®, metal-free
- Approx. 890 g per shoe in size 42
Datasheets(X)
Colour | Brown |
Size | 48 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , HRO , HI , CI |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |