Welcome to Würth Belux Only for professionals

Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL+2EXTRU-ENCLOSURE-BNDL

Art.-no. 9501021053

EAN 4099618959691

Individual price display after login
Original Prusa XL 3D printer Enclosure set

Art.-no. 9501021053

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle

Innovative premium quality


  • With lightning-fast tool changers and mounting options for up to five tool heads

  • Faster production of premium-quality, multi-material prints

  • Produces little to no waste

  • Designed and manufactured in the EU

  • Easy to set up and operate

  • The printer is shipped in assembled condition

  • For protection during transport, the print heads and the display are supplied separately and need to be mounted.

  • Straightforward setup

  • After a short self-test, the printer can be used straight away

  • Large prints can take hours, but hardware-based power-outage recovery helps to put your mind at ease

  • Features a modular, segmented heat bed controlled by a separate electronic board to optimise print quality and reliability

  • Every Original Prusa 3D printer will receive years of support long after its launch, including automatic calibration


Upgrades already included


  • Input Shaper and Pressure Advance for super-fast printing

  • Phase Stepping reduces the noise of the printer

  • Fast network printing with Prusa Connect

  • Stealth mode

  • Detection of stuck filament

  • Cancel object in the printer menu

  • Enabled touch support


Additional accessory


  • Housing/enclosure included (supplied separately and needs to be mounted)
Notice

The instruction manual for the Original Prusa 3D printer can also be used for the XL.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Original Prusa XL 3D printer with enclosure features up to five extruders and a large 360 x 360 x 360 mm build area, making it suitable for precise and large-format printing projects in a range of applications. 3D printing is a process that builds layer-by-layer to create three-dimensional products. It can be used to print demonstration models, prototypes, spare parts and even series parts. With the individual tool heads, you can easily insert different materials and combine them during a single print job. You can combine Flex with PETG and use PLA for supports that can easily be removed. If your project requires more advanced and expensive materials such as PCCF, you can use a less expensive material to print supports and reduce the overall cost. It is ideal for use in prototype development, small-series production and creative projects.

Manufacturers

Prusa

Product weight (per item)

45 kg

Width x depth x height

700 x 720 x 900 mm

Construction volume

360 mm x 360 mm x 360 mm

Number of extruder

2 PCS

Design of extruder

Nextruder, direct drive, E3D V6 compatible (with adapter)

Filament diameter

1.75 mm

Min./max. layer heigh

0.05-0.3 mm

Nozzle temperature temperature max.

290 °C

Construction chamber temperature max.

45 °C

Data transmission type

NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app

Display type

3,5 inch colour-TFT-touchscreen

Filament path

Aluminum heat sink, all-metal hotend

Suitable for high-flow nozzles

Yes

Suitable for multi-material printing

Yes, with up to 5 independent tool heads

Housing type

Profiles of aluminium and sheets of steel

Power input

240 W

Conditions for power input

PLA setting 80 W

With construction chamber temperature control

Yes

With construction chamber housing

Yes

With printing bed heating

Yes

With direct extruder

Yes

With filament sensor

Yes

With calibration of the first layer

Yes

With temperature sensor

Yes, with 4 thermistors

With weighing cell sensor

Yes

Type of assembly

Partially assembled

Interface

USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN

Motor design

Nextruder planetary gear system, 10:1 gear ratio

Original Prusa XL 3D printer Enclosure set including:
1 x
Original Prusa XL enclosure

ORIGINAL-PRUSA-XL-ENCLOSURE

Description: Optional accessory for the Prusa XL printer that enables 3D printing at high temperatures for materials such as ASA
Quantity: 1 x
1 x
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+2EXTRU-ASSEMBLED

Description:
700 x 720 x 900 mm Number of extruder: 2 PCS
With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.8MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa E3D High Flow brass printer nozzle

PRNTNOZ-HIGH-FLOW-E3D-PRUSA-0.4MM

High-quality E3D High Flow brass nozzle specially designed for high flow rates
x 1 pcs
Prusa E3D High Flow brass printer nozzle

PRNTNOZ-HIGH-FLOW-E3D-PRUSA-0.6

High-quality E3D High Flow brass nozzle specially designed for high flow rates
x 1 pcs
Prusa E3D High Flow ObXidian hardened steel printer nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.4MM

High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa E3D High Flow ObXidian hardened steel printer nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.6MM

High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa ObXidian hardened steel nozzle

PRNTNOZ-HDND-STEEL-PRUSA-OBXIDIAN-0.4MM

High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa ObXidian hardened steel nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.6MM

High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa CHT brass printer nozzle

PRNTNOZ-HIGH-FLOW-MESSING-CHT-0.4MM

High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
x 1 pcs
Prusa CHT brass printer nozzle

PRNTNOZ-HIGH-FLOW-MESSING-CHT-0.6MM

High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
x 1 pcs
Nextruder V6 nozzle adapter

ADAPT-NEXTRUDER-V6

This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.25MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.3MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.4MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.5MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.6MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2C super nippers

SDCTR-SUPERKNIPS-SR-WO.WIREHOLDER

Fine-cut pliers for precision working
Blade scraper With quick clamp

BLDESCPR-QUICK-LOCK-SET

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
x 1 pcs
Spark plug brush

SPRKPLGBRSH-BRSWRE-L145MM

Wooden handle and crimped brass wire bristles for cleaning spark plug electrodes and contacts.
x 1 pcs
Klebfix PLASTOBOND superglue

SUPGLU-(KLEBFIX-PLASTOBOND)-20G

For bonding hard-to-glue plastics quickly.
x 1 pcs
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Superglue Klebfix 4-in-1

SUPGLU-(KLEBFIX-4IN1)-50G

Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic, rubber and wood
x 1 pcs
Safety glasses Nashira

SAFEGOGL-NASHIRA-CLEAR

Perfect protection in a sporty, dynamic design
x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
Soldering gun MJ-360

SLDRGUN-GAS-(MJ-360)

Self-igniting (piezo ignition)
x 1 pcs
PLA filament glossy

PRNTMATL-PLA-TRAFFICBLACK-D1.75MM-1KG

High-quality glossy filament made from polylactic acid (PLA), which is easy to work with and ideal for accurate and reliable 3D prints
PETG filament glossy

PRNTMATL-PETG-TRAFFICBLACK-D1.75MM-1KG

High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
ASA filament

PRNTMATL-ASA-TRAFFICBLACK-D1.75MM-0.75KG

High-quality filament made from acrylonitrile styrene acrylate copolymer (ASA), ideal for mechanically stressed components with high UV and weather resistance
PLA filament matt

PRNTMATL-PLA-TRAFFBLCK-MATT-D1.75MM-1KG

High-quality glossy filament made from polylactic acid (PLA), with improved mechanical properties compared to standard PLA. It is easy to work with and ideal for accurate and reliable 3D prints
TPU 95A filament

PRNTMATL-TPU-95A-TRAFFICB-D1.75MM-0.75KG

The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
PETG-CF15 filament matt

PRNTMATL-PETGCF15M-TRAF.B-D1.75MM-0.75KG

High-quality filament made from polyethylene terephthalate glycol (PETG) reinforced with carbon fibres, offering increased strength and stiffness to enable 3D printing applications with higher requirements
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information