OrgaWork desk substructure drawer
Desk drawer OrgaWork
DESKDRWR-ORGAWORK-BLCK
Art.-no. 0684600539
EAN 4062856506231
Register now and access more than 125,000 products
- Full extension for better access to the contents, with integrated soft-close damping system
- The rubber-like base has a noise-insulating and anti-slip effect
- Integrated lever cylinder lock with cylinder fitted, variable locking (key number 18001–18500)
- Depending on the space required, several drawers can be mounted under each other
- Suitable under any tabletop thanks to innovative mounting system. Order spacer set separately if necessary
- Internal dimensions of drawer: Width 305 mm x depth 345 mm x height 40 mm
- Load-bearing capacity up to 4 kg
Delivery time: 5 working days
Datasheets(X)
Tabletop, unit tops
![]() | |
Material | ABS |
Colour | Graphite black RAL 9011 |
Width | 430 mm |
Length | 410 mm |
Height | 70 mm |
Product weight (per item) | 4520.000 g |
