OrgaAer bottle holder
OrgaAer bottle holder
BTLHOLD-F.OFFICE-BLCK
Art.-no. 0684602511
EAN 4062856568437
Register now and access more than 125,000 products
- For easy adjustment, fix with lengthways divider
Delivery time: 5 working days
Datasheets(X)
![]() | |
Colour | Jet black, similar to RAL 9005 |
Material | Steel |
Surface | Epoxy coating |
Width (B) | 328 mm |
Height (H) | 100 mm |
Depth (T) | 107 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
