Welcome to Würth Belux Only for professionals

OrgaAer Speed Office container set

OrgaAer Speed Office, HE 1/2.5/2.5/5
ORGASYS-SPEED-FX-ST-BLACK-HE11-540MM

Art.-no. 0684602154
EAN 4050382009807

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Height increments: 11. Installation width: 416 mm

With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)


For ultra-light running



Complete assembly set



Pre-mounted extensions


Simple assembly



Material extension always with partial extension



Installation set consisting of 2 metal sides (right/left) pre-mounted with:


  • 1 pair of under-shelf guides with soft-close or self-close

  • 3 pairs of extensions with soft-close or self-close

  • 1 x central lock


Container equipment:


  • 1 x material extension steel, incl. Utensil tray or plastic

  • 3 x steel drawers incl. safe box, 1 adjustable hanging frame, 2 adapters, 1 pair of panel supports

  • 1 x central locking cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)

  • 15 x panel fastening screws

  • 1 x assembly instructions
Notice

Delivery time: 5 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for clear width of cabinet

416 mm

Minimum installation depth

540 mm

Pullout type

Full extension

Opening/closing system

Self-close

Load capacity

45 kg

Material of pencil tray

Steel

Colour

Jet black, similar to RAL 9005

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
OrgaAer panel support

PANBRCE-F.OFFICE-ST-SILVRGREY-173X13

Stabilises high panels
x 1 pcs
OrgaAer panel support

PANBRCE-F.OFFICE-ST-BLCK-173X13

Stabilises high panels
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Furniture castor set Solution 416

FRNCSTR-SET-F.OFFICE-PLA-HARD-BLCK-W416

For OrgaAer Speed Office container
x 1 pcs
Furniture castor set Solution 416

FRNCSTR-SET-OFFICE-PLA-SOFT-BLCK-W416

For OrgaAer Speed Office container
x 1 pcs
Solution 416 furniture castor set

FRNCSTR-SET-F.OFFICE-HRD-BLCK-D35-W416

Without locking device
x 1 pcs
Solution 416 furniture castor set

FRNCSTR-SET-F.OFFICE-HRD-BLCK-D50-W416

Without locking device
x 1 pcs
Adjustable foot Solution 416

LEVLFT-SET-F.OFFICE-PLA-HRD-BLCK-W416

For OrgaAer Speed Office container
x 1 pcs
Solution 416 furniture castor set With locking device

ORGASYS-STEERWHL-OFFIC-PLA-FIX-W416

x 1 pcs
Solution 416 furniture castor set With locking device

ORGASYS-STEERWHL-OFFIC-PLA-FIX-W416-D50

x 1 pcs
Utensil tray OrgaAer

UTNSTRY-F.OFFICE-PLA-SILVRGREY

x 1 pcs
Utensil tray OrgaAer

UTNSTRY-F.OFFICE-PLA-BLCK

x 1 pcs
Angled tray OrgaAer

PAPFORMHOLD-F.OFFICE-PLA-SILVRGREY

x 1 pcs
Angled tray OrgaAer

PAPFORMHOLD-F.OFFICE-PLA-BLCK

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-SILVRGREY-A4

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-BLCK-A4

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-SILVRGREY-A5

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-BLCK-A5

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-SILVRGREY-A6

x 1 pcs
Divider OrgaAer

DIVIDR-F.OFFICE-PLA-BLCK-A6

x 1 pcs
Stamp holder OrgaAer

STMPHOLD-F.OFFICE-PLA-SILVRGREY

x 1 pcs
Stamp holder OrgaAer

STMPHOLD-F.OFFICE-PLA-BLCK

x 1 pcs
Hanging frame OrgaAer

FILNGFRM-F.OFFICE-PLA-SILVRGREY

x 1 pcs
Hanging frame OrgaAer

FILNGFRM-F.OFFICE-PLA-BLCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
OrgaAer partial extension

PX-F.OFFICE-DYNAMIC-SOFTCLOSE-540MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

PX-F.OFFICE-DYNAMIC-SOFTCLOSE-740MM

With integrated soft-close damping system or self-close automatic closing mechanism
x 1 pcs
OrgaAer partial extension

PX-F.OFFICE-PENTRAY-ST-SELFCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer partial extension

PX-F.OFFICE-PENTRAY-PLA-SOFTCLOSE

Slide with integrated positioning aid for quick and easy installation
x 1 pcs
OrgaAer steel drawer

STDRWR-F.OFFICE-SILVRGREY-540MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

STDRWR-F.OFFICE-SILVRGREY-740MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

STDRWR-F.OFFICE-BLCK-540MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel drawer

STDRWR-F.OFFICE-BLCK-740MM

Suitable for OrgaAer partial extension and Nova Pro full extension
x 1 pcs
OrgaAer steel pencil tray With inset plastic utensil insert

PENCTRY-F.OFFICE-ST-SILVRGREY

x 1 pcs
OrgaAer steel pencil tray With inset plastic utensil insert

PENCTRY-F.OFFICE-ST-BLCK

x 1 pcs
Grip pencil tray OrgaAer

PENCTRY-GRP-F.OFFICE-PLA-SILVRGREY

x 1 pcs
Grip pencil tray OrgaAer

PENCTRY-GRP-F.OFFICE-PLA-BLCK

x 1 pcs
OrgaAer lock case

LOKCASE-F.OFFICE-PLA-SILVRGREY

Sturdy and long-lasting
x 1 pcs
OrgaAer lock case

LOKCASE-F.OFFICE-PLA-BLCK

Sturdy and long-lasting
x 1 pcs
Special screw OrgaAer

SPECBLT-F.OFFICE-ST-(NI)

For mounting the panel
x 500 pcs
OrgaAer central lock For containers

CENTLOK-F.OFFICE-L690MM

x 1 pcs
OrgaAer central lock For containers

CENTLOK-F.OFFICE-HE11

x 1 pcs
Nova Pro OrgaAer full-extension slide With integrated soft-close system

FX-F.OFFICE-NOVAPRO-SOFTCLOSE-540MM

x 1 pcs
Nova Pro OrgaAer full-extension slide With integrated soft-close system

FX-F.OFFICE-NOVAPRO-SOFTCLOSE-740MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information