Opening limiter For door closer with slide rail
Opening limiter for door closer with slide bar
OPNINGLOKLIMITR-F.DRCLSR-W.SLIDBAR
Register now and access more than 125,000 products
Opening limiter can be installed retrospectively in the existing sliding rail and stops the door at the required position
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 601, GTS 620, GTS 630, GTS 640, GTS 640 G, GTS 690, GTS 690 G, UTS 760 |
Material | Aluminium/rubber |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |