One work shorts
Shorts One
WORK SHORTS ONE GREY XXL
Art.-no. M413082004
EAN 4251174736301
Register now and access more than 125,000 products
- Ripstop fabric (very tear-resistant), stretch inserts, sturdy, fast-drying, easy-care
- 5 external, 2 side, folding rule, e-Care phone pocket
- Reflective inserts
- Triple-stitched seams at load points
- ID card holder, stretch belt
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Material | 55% polyester, 45% cotton |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |