One kids’ trousers
Children's trousers One
WORK TROUSER ONE KID GREY 122/128
Art.-no. M403265128
EAN 4251012160879
Register now and access more than 125,000 products
- Ripstop fabric (very tear-resistant), sturdy, fast-drying, easy-care
- Many functional pockets, e-Care phone pocket
- Reflective inserts
- Triple-stitched seams at load points
- Stretch belt, anatomical cut in knee area
Datasheets(X)
Colour | Anthracite |
Size | 122/128 |
Material | 55% polyester, 45% cotton |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not dry clean, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not bleach |