Welcome to Würth Belux Only for professionals

One jacket

One work jacket
WORK JACKET ONE ANTHRACITE S

Art.-no. M401202000

EAN 4251012139370

Individual price display after login
One jacket

Art.-no. M401202000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The modern work jacket with elastic inserts ensures maximum freedom of movement and eases your everyday work. We recommend you choose one size larger for a roomier fit.
  • Ripstop fabric (very tear-resistant), sturdy, fast-drying, easy-care

  • 6 outside, 2 inside pockets, e-Care phone pocket

  • Reinforced shoulder area, pre-formed sleeve area, back with ventilation system

  • Adjustable sleeve cuffs and hem, ID card holder

  • Headphone output from the inside pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

S

Material

55% polyester, 45% cotton

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information