Oil cabinet
Oil security cabinet
OILSECCAB-R7035/R3020
Register now and access more than 125,000 products
- Unit made from stable sheet steel
- High-quality powder coating
- Lockable thanks to integrated rotary lock
- Two height-adjustable grating floors with 80 kg load
- Collection tray welded to form a liquid-tight seal according to the WHG (Federal Water Resources Act) (pursuant to Stawa-R (steel trough guidelines))
- 60 litre retention capacity
- Document holder on the inside of the door
To store max. 8 x 20 litre canisters and 2 x 60 litre kegs.
For safe and proper storage of e.g. oils and other water-polluting substances according to the WHG.
Width x height x depth | 950 x 1950 x 500 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | Traffic red RAL 3020, Light grey RAL 7035 |
Datasheets(X)