Welcome to Würth Belux Only for professionals

OEM-quality spiral cable 15-pin to 2x 7-pin EURO 6

Spiral cable 15-pin to 2x 7-pin OE
ELSPRLCBL-ADAPT-OE-15PIN-2X7PIN-24V-4M

Art.-no. 5812157040

EAN 4068362027116

Individual price display after login
OEM-quality spiral cable 15-pin to 2x 7-pin EURO 6

Art.-no. 5812157040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With anti-kink spring, polyurethane spiral cable and roller frame for extremely good robustness and durability. Complies with important ISO standards.
  • High-quality 15-pin to 2x 7-pin spiral cable for reliable connections in commercial vehicles

  • Meets important ISO standards, including ISO 12098, ISO 1185 and ISO 3731, for use in road vehicles with 24 V electrical systems

  • Extremely robust due to the spiral cable made of polyurethane, which ensures durability and resistance

  • Equipped with anti-kink spring and PA6 anti-bend spirals to prevent cable breakage

  • Wide temperature range enables use in extreme environments

  • Specially designed for use in commercial vehicles to ensure the highest safety standards

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for use in commercial vehicles, especially in transport and logistics, where reliable connections and robustness are essential

  • Suitable for applications requiring compliance with ISO standards 12098, 1185 and 3731

Working length

4.0 m

Extendible length max.

4.5 m

Cutting length

5.2 m

Plug connector

1 x 15-pin, 2 x 7-pin 24 V

Coil diameter

36 mm

Min./max. application temperature

-40 to 105 °C

Nominal cable cross section

6 x 1,0 mm² + 1 x 2,0 mm² + 6 x 1,0 mm² + 1 x 2,0 mm²

Design

With kink protection, With anti-bending spiral of PA6

Material of conductor

PUR

Colour of cable

Black

Standards

ISO 12098, ISO 1185, ISO 3731

ADR approval

Yes

Euro 6 approval

Yes

Nominal voltage

24 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information