Welcome to Würth Belux Only for professionals

OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6

Spiral cable 15-pin 24 V OE
ELSPRLCBL-ISO12098-OE-15PIN-24V-4,0M

Art.-no. 5812015040

EAN 4068362027055

Individual price display after login
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6

Art.-no. 5812015040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust polyurethane, reinforced PA, anti-kink spring and bend protection and roller frame for high durability in the commercial vehicle sector
  • High-quality 15-pin plug for reliable connections in commercial vehicles

  • Optimum protection against extreme temperatures, suitable for use in very cold and hot environments

  • Made from robust polyurethane, known for its high abrasion resistance and flexibility

  • Reinforced PA plugs for added stability and durability

  • Meets the strict requirements of ISO standards to ensure the highest quality and safety

  • Integrated anti-kink spring and bend protection for a long service life and reliability in everyday use

  • Designed for use in commercial vehicles with 24 V equipment, ideal for towing vehicles, semi-trailers and trailers

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Notice

Explanation of terms


  • EBS = electronic braking system

  • GGVS = German ordinance on the transport of dangerous goods

  • ADR = European agreement on the international transport of dangerous goods
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in the commercial vehicle sector.

Working length

4 m

Extendible length max.

5.2 m

Cutting length

6.0 m

Plug connector

2 x 15-pin 24 V

Coil diameter

58 mm

Min./max. application temperature

-40 to 105 °C

Nominal cable cross section

10 x 1,5 mm² + 3 x 2,5 mm² + 2 x 1,5 mm²

Design

With kink protection, With anti-bending spiral of PA6

Material of conductor

PUR

Material of plug connector

PA reinforced

Colour of cable

Black

Standards

ISO 12098, ISO 4141-1, ISO 4141-2, ISO 4141-3, ISO 4141-4, ISO 4091

ADR approval

Yes

Euro 6 approval

Yes

Nominal voltage

24 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information