Welcome to Würth Belux Only for professionals

OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6

EBS spiral cable 7-pin 24 V OE
ELSPRLCBL-EBS-SMALL-OE-7PIN-24V-4,0M

Art.-no. 5812007040

EAN 4068362027147

Individual price display after login
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6

Art.-no. 5812007040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Meets important ISO standards for safe 24 V connections and offers a long service life due to roller frames etc.
  • Optimal spiral diameter for excellent flexibility and restoring force

  • Reliable performance under extreme conditions is ensured by the broad operating temperature range

  • Robust design with reinforced PA plug for increased durability

  • Integrated anti-kink spring and bend protection made of PA6 for additional protection and durability

  • Complies with important ISO standards for safe and reliable connections at 24 V

  • ADR-tested, ideal for use in safety-critical applications

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Notice

Explanation of terms


  • EBS = electronic braking system

  • GGVS = German ordinance on the transport of dangerous goods

  • ADR = European agreement on the international transport of dangerous goods
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for use in transport and logistics, where reliable electrical connections are essential.

Working length

4 m

Extendible length max.

4.5 m

Cutting length

5.2 m

Plug connector

2 x 7-pin 24 V

Coil diameter

58 mm

Min./max. application temperature

-40 to 105 °C

Nominal cable cross section

3 x 1,5 mm² + 2 x 4 mm² + 2 x 1,5 mm²

Design

With kink protection, With anti-bending spiral of PA6

Material of conductor

PUR

Material of plug connector

PA reinforced

Colour of cable

Black

Standards

ISO 7638-1, ISO 4141-1, ISO 4141-2, ISO 4141-3, ISO 4141-4, ISO 4091

EBS

Yes

ADR approval

Yes

Euro 6 approval

Yes

Nominal voltage

24 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information