Welcome to Würth Belux Only for professionals

OBD L data backup device

Data backup cable OBD-L for jump starter
CONCBL-(F.DBCKUPDEV-OBD-L)-BTRYSTRT

Art.-no. 0772954

EAN 4058794938838

Individual price display after login
OBD L data backup device

Art.-no. 0772954

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection cable for backing up vehicle data during battery change
  • Connection between OBD II and 12V cigarette lighter

  • Visual support for the connection process using electronics and LED

  • Ideal expansion to jump starters with integrated cigarette lighter socket
Notice

Some vehicle manufacturers prevent the use of data storage devices via the OBD II connection. Before use, ask the vehicle manufacturer if data storage devices may be used with that vehicle.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Switch off ignition and all consumers on the vehicle. Connect the cigarette lighter plug to the 12V power source – yellow CONNECTED LED Step 1 illuminates. Connect OBD II plug to vehicle – yellow CONNECTED LED Step 2 illuminates. When the green LED PROCEED illuminates, you can disconnect the vehicle battery. If the red LED DO NOT PROCEED illuminates, disconnect the OBD-L from the power source and either check the internal fuse or consult a qualified service technician.

Product weight (per item)

350.000 g

Output voltage

12 V/DC

Input voltage

12 V/DC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Jump starter, 12 V

JUMPSTRT-MOB-WPS-12V-900A

Professional jump starter for mobile slave starting of vehicles with 12V electrical system.
x 1 pcs
Jump starter, 12/24 V

JUMPSTRT-MOB-(WPS-900)-12/24V-900A

Professional jump starter for mobile slave starting of vehicles with 12V and 24V electrical system.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information