Nut with corrugated washer
W-0379 steel 8 zinc plated yellow
NUT-HEX-SPGWSH-WS17-(A2C)-M10
Art.-no. 037910
EAN 4038898852445
Register now and access more than 125,000 products
- Easy mounting. Lock washer and nut form one unit
- Single piece. Ordering and storage are rationalised
- Quicker and easier installation, especially for overhead work and in places with difficult access
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slots
- Protection of workpiece surface. Prevents paint damage and corrosion
- Can be used at high temperatures
- Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension
- Shorter tightening distance than for standard nuts, no forcing of threads
Datasheets(X)
![]() | |
Standards | WN 379 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M10 |
Flange diameter (dc) | 28 mm |
Height (h1) | 12 mm |
External drive (s1) | WS17 |
Flange thickness | 2.5 mm |
Ward of key bit | 8 mm |
RoHS-compliant | No |
