Welcome to Würth Belux Only for professionals

Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-6,4

Art.-no. 094998064

EAN 4058794461091

Individual price display after login
Nozzle for combination blind rivet tools

Art.-no. 094998064

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for rivet diameter

6.4 mm

Length

19.5 mm

Height

13.5 mm

Width

13.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information