Welcome to Würth Belux Only for professionals

Nitrile protective gloves Mapa Titan 388

GLOVE-MAPA-TITAN-388-SZ10

Art.-no. 1931007030

EAN 4046777329575

Individual price display after login
Nitrile protective gloves Mapa Titan 388

Art.-no. 1931007030

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfort and high durability for heavy-duty work
  • Very comfortable to wear due to pleasant knit cloth (no pressure from seams in gripping area)

  • Excellent resistance to oils and greases

  • Long service life: High quality textile lining and nitrile coating

  • Free from harmful substances: DMF-free

  • Silicone-free to avoid leaving traces on sheet metal and glass before painting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information