Nitrile protective gloves Fitzner 5604 Mega dry
PROTGLOV-FIT5604-NTR-FULLYD-BLUE-SZ10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fully dipped nitrile gloves with cuff
- The nitrile coating on the palm and the back of the hand ensures excellent resistance to oils and greases, effectively protecting the hands and increasing safety in the workplace.
- The lightweight, soft cotton jersey liner ensures a high degree of comfort even during long periods of use.
- Due to the fully dipped nitrile coating, the work gloves are water-repellent, making them ideal for work in humid environments or with liquid substances.
- The integrated cuff ensures additional protection of the wrist.
- The combination of robust nitrile and durable cotton ensures these nitrile gloves have a long service life, reducing the costs of frequent replacements.
- These nitrile gloves are a good alternative to leather gloves, as they provide a barrier against grease and oils without becoming saturated.
Product information
Datasheets(X)
Size | 10 |
Material of liner | Cotton |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |
Colour | Blue |