Nitrile protective gloves Ansell Edge® 40-157
PROTGLOV-ANSELL-EDGE-40-157-SZ10
Art.-no. 1931020301
EAN 4056807380155
Register now and access more than 125,000 products
Anatomically, lightweight, flexible and robust: Ideal for quick and precise work.
- Moulds perfectly to the hand: Quicker working and greater dexterity
- In slightly oily applications, the porous nitrile coating helps channel oil away from the glove surface for an excellent grip
- Can outlast split leather
- Full coating
- Safety cuff
Datasheets(X)
- Assembling metal parts and components
- Grinding and cleaning
- Maintenance
- Metal production
- Operating punching machines and presses
- Shipping and delivery
- Spot welding
Size | 10 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN ISO 21420:2020, EN 388 |
Category | II |
Colour | Grey |