Nitrile protective glove Ansell Hycron® 27-805
PROTGLOV-ANSELL-HYCRON-27-805-SZ10
Art.-no. 1931020160
EAN 4056807379876
Register now and access more than 125,000 products
A durable glove for demanding use
- Unique Ansell nitrile mixture. High resistance against sharp and abrasive materials.
- More robust and flexible than PVC. Effective fat and oil barrier, no quality impairment like leather or cotton.
- Silicone-free. Guaranteed purity for the metal parts and engine production.
- Full coating
- Safety cuff
Datasheets(X)
- Plastic moulded parts
- Building materials, concrete, bricks and tiles
- Heavy-duty cables
- Rough castings and cores
- Rough timber, dry walling and plywood
- Steel bars, sheet metals, cans and other metal products
- Street cleaning and waste disposal
Size | 10 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN ISO 21420:2020, EN 388 |
Category | II |
Colour | Blue |