Welcome to Würth Belux Only for professionals

NiMH/NiCd battery tester

Battery tester NiMH/NiCd
BTRYTEST-NIMH/NICD-62X61X29MM

Art.-no. 0827150

EAN 4065746483117

Individual price display after login
NiMH/NiCd battery tester

Art.-no. 0827150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to monitor (rechargeable) battery charge levels

Versatile


  • The test device can be used on different types of (rechargeable) batteries


Battery charge levels can be checked quickly and easily


  • Thanks to the colour scale, charge levels can be read quickly and easily


No power supply


  • The test device can be used independent of an external power supply


Small and compact


  • Particularly suitable for mobile applications
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. for alkaline batteries, NiMH and NiCd rechargeable batteries, type AA, AAA, baby (C), mono (D), electric block 9 V or button cells

Length x width x height

62 x 29 x 61 mm

Material

Plastic

Product weight (per item)

27.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information