Natural stone specialist injectable mortar WIT-EA 150 for natural stone
Inject. mortar natural stone specialist WIT-EA 150
ANC-MORT-(WIT-EA150)-CART-300ML
Art.-no. 5918302300
EAN 4099618146688
Register now and access more than 125,000 products
- 2-component reaction resin mortar, epoxy acrylate with styrene
- No staining when used in natural stone (a test should be performed beforehand on a stone sample to check whether the mortar compound causes discolouration)
- Cartridges can be used up to expiration of the best before date by replacing the mixer nozzle or by being closed again with sealing cap
Gates
Exterior lights
TV wall brackets
Drill holes with a rotary drill (without impact mechanism)
Clean drill hole; 2x blow out/2x brush out/2x blow out
Insert perforated sleeve
Screw mixer onto cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Completely fill with composite mortar from the end of the perforated sleeve (see enclosed leaflet)
Press in the anchoring element up to the bottom of the sleeve while turning slightly
Observe the hardening time
Mount the component; do not exceed the maximum torque
Create the drill hole
Clean drill hole; 2x blow out/2x brush out/2x blow out
Screw mixer onto cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill with composite mortar starting from the bottom of the drill hole (see enclosed leaflet)
Press in the anchoring element up to the bottom of the drill hole while turning slightly
Visual check of mortar volume, embedment depth mark
Observe the hardening time
Mount the component; do not exceed the maximum torque
Create the drill hole
Clean the drill hole
2x blow out, 2x mechanical brush out, 2x blow out
Blow out with compressed air from M20 drilled hole
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill composite mortar from bottom of drill hole
Press in anchoring element up to drill hole base while turning slightly
Visual check of mortar volume, embedment depth mark
Screw mixer onto cartridge
Mount the component. Do not exceed the maximum torque
Observe the hardening time
Datasheets(X)
Natural stone (without approval):
- Anchor rod W-VD-A
- Anchor rod W-VI-A
- Or standard threaded rod with acceptance test certificate 3.1
Non-cracked concrete:
- Anchor rod W-VD-A
- Anchor rod W-VI-A
- Or standard threaded rod with acceptance test certificate 3.1
Masonry made of solid brick, (perforated brick) — without approval:
- Anchor rod WIT-AS
- Female thread sleeve WIT-IG
- Perforated sleeve WIT-SH
Contents | 300 ml |
Suitable application gun | Battery-powered application gun 330ml, Application gun MULTI, EasyMax 330 ml, HandyMax 330 ml, Silicone application gun 310ml |
Min./max. processing temperature /conditions | +5 to +40 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to +80 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | +50 °C |
Temperature resistance, short-term temperatures max. | +80 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Approval | ETA-14/0152 |
Chemical basis | Two-component reaction resin mortar, epoxy acrylate with styrene |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!