Welcome to Würth Belux Only for professionals

Natural rubber wrapping tape anthracite for FLEXEN® S2 rubber foam heat insulation

Natural rubber wrapping tape anthracite heating
WRAPGTPE-HEATINGRBR-SA-50MMX15MX3MM

Art.-no. 0874105010

EAN 4024835344050

Individual price display after login
Natural rubber wrapping tape anthracite for FLEXEN® S2 rubber foam heat insulation

Art.-no. 0874105010

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Closed cell foam based on synthetic rubber

Colour

Anthracite

Adhesive system

Self-adhesive

Width

50 mm

Thickness

3 mm

Length of roll

15 m

Min./max. temperature conditions

0 to 85 °C

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of antimony trioxide ( 0.1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information