Welcome to Würth Belux Only for professionals

Nail sealing tape Butyl EURASOL®

EURASOL butyl nail sealing tape
NLSEALTPE-BUTYL-1X40MM-30M

Art.-no. 0875852140

EAN 4052703971480

Individual price display after login
Nail sealing tape Butyl EURASOL®

Art.-no. 0875852140

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tested, double-sided sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films.

Permanently elastic


Butyl is excellent at evening out small uneven areas on the surface.



Both sides are highly adhesive


Good adhesion on underlay membranes and wood.



Very good material compatibility



Quick to apply thanks to protruding release paper (lifts up with finger)



Excellent water and weathering resistance

Notice

EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL butyl nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline. Also suitable for overlapping and connection bonded connections.

Instructions

Apply EURASOL butyl nail sealing tape either on the underside of the securing battens or on the outside of the underlay membrane parallel to the rafter. Please note that the application surface must be dry and free of grease, dust and chips. The counter batten is then secured to the rafter.

Adhesive base

Synthetic natural rubber

Colour

Grey

Overall thickness

1 mm

Length

30 m

Width

40 mm

Ultraviolet resistance

3 months, outdoor weathering

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Underlay membrane and roof protection film WÜTOP® Trio

ROOFUNDRLAYSTR-TRIO-L50M-W1,5M-75SM

All-round roof protection film
x 75 m2
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information