Welcome to Würth Belux Only for professionals

Nail screw primarily suitable for softwood

Nail screw steel zinc plated
NL-SCRTHR-(A2K)-3,5X35

Art.-no. 023535 35

EAN 4054458211965

Individual price display after login
Nail screw primarily suitable for softwood

Art.-no. 023535 35

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.5 mm

Length (l1)

35 mm

Material

Steel

Surface

Zinc plated

Weight of content

2.20 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information