Mushroom head with female thread, Hygienic USIT®
MKNOB-HYG-1.4404-POL-IT-D40-M10
Art.-no. 5099750010
EAN 4062856347797
Register now and access more than 125,000 products
- Ensures a dead space-free seal in combination with USIT® washers and sealing washers and the specially adapted mushroom-head shaft for fitting the seal
- Easy to clean thanks to its high-gloss surface
- Virtually no dirt particles stick thanks to its extremely low surface roughness of < 0.8 µm
- No hollows, indentations or embossing conducive to germ infestation
- Suitable for product contact areas in combination with USIT® washers and sealing washers
A dead space-free seal is only guaranteed in combination with USIT® washers and sealing washers.
Datasheets(X)
![]() | |
Material | Stainless steel A4, 1.4404 |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M10 |
Shank diameter (d2) | 22.3 mm |
Head diameter (dk) | 40 mm |
Height (h1) | 40 mm |
Shaft height (h2) | 19 mm |
Thread length (lg) | 20 mm |
Radius (r1) | 4 |
Product weight (per item) | 24.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
