Welcome to Würth Belux Only for professionals

Multiple lock with 2 bolts

Multiple lock with 2 bolts
MULTILOK-2BLT-SILVER-55-72-8-16

Art.-no. 0688522122

EAN 4052712748103

Individual price display after login
Multiple lock with 2 bolts

Art.-no. 0688522122

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two deeply penetrating bolts make it difficult to pry out the door
  • The lock actuated by the profile cylinder is equipped with a self-locking gear

  • This prevents the bolt or bar from being pushed back after one revolution
Notice

Delivered without striker plate or locking points.


Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.


Delivery time approx. 15 working days after receipt of order for art. no. 0688522122; 0688522252; 0688522432.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Apartment entrance doors

Suitable for rebate clearance

4 mm

Face plate width

16 mm

DIN direction

DIN R/L

Backset

55 mm

Distance (from handle to lock)

72 mm

Door-lock hub

8 mm

Door handle height

1000 mm

Colour

Silver matt

Surface

Anodised

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Latch lock bolt throw

Double-turn 20mm

Lock type

Profile cylinder

Material

Steel

Material of catch bolt

Die-cast steel with plastic insert

Material of bar

Steel

Face plate length

2200 mm

Face plate thickness

3 mm

Upper face plate can be shortened by

300 mm

Lock case height

213 mm

Lock-case width

70 mm

Lock-case thickness

15.5 mm

Lock housing length of adjacent locks

150 mm

Lock housing width of adjacent ladders

40 mm

Lock housing thickness of adjacent locks

15.5 mm

Resistance class

RC 2 suitable (system check required)

Standards

EN 1627, EN 1628, EN 1629, EN 1630, EN 14351-1, DIN 18251-3

Approval

QM 343:2009

EC declaration of conformity (CE)

CE label possible with system check

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Central locking plate for recessing

ANGLLOKPLT-(F.DROPN-EL)-R-SILVR-4-9-10

For use with electric strikes
x 1 pcs
Central locking plate for recessing

ANGLLOKPLT-(F.DROPN-EL)-L-SILVR-4-9-10

For use with electric strikes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY®plus 4 FBS RCS window construction screw Hardened steel zinc-plated full thread raised countersunk head

SCR-RCS-DBIT-RW20-(A2K)-4X35/25

Special full threaded screw with raised countersunk head and restraining ribs for gap-free fastening close to edges. For mounting of metal fittings to timber windows without pre-drilling the wood
x 1000 pcs
NP profile double cylinder In 6-pin system

PRFLCYL-NP-DB-6PIN-ML-(NI)-DL-30X35MM

x 1 pcs
Lock piece without cup with adjustment

LOKPLT-F.DRLOK-ADJ-SILVR-4-9-AXL

For multi-point locks with two or four bolts
x 2 pcs
Central locking plate for recessing

MIDLOKPLT-F.MULTILOK-L-SILVR-4-9AXL

Holds the latch and bar
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information