Multilayer pipe grip
Gripping pliers for multilayer pipes
GRPPLRS-ALU-(CLR16-20-26-32)-L260MM
Art.-no. 071443 245
EAN 4061975720542
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pliers for holding multilayer pipes during calibration
- Material: anodised aluminium.
- Also prevents the pipe from turning during pipe calibration.
- Ideal for improved grip when calibrating short pipe sections.
- Suitable for pipes that are 16, 20, 26 and 32 mm in diameter.
- Lightweight tool.
Product information
Datasheets(X)
Length (L) | 260 mm |
Grip range in inches | 5/8 in |
Grip range | 16/32 mm |