Welcome to Würth Belux Only for professionals

Multi-ladder Telescopic

Aluminium telescopic ladder
TELELDR-ALU-4X4RUNGS-(186-420CM)

Art.-no. 0962941404
EAN 4050641840097

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Multiladder is a highly versatile ladder designed for intensive professional use. Because the ladder sections can be adjusted per rung and independently of each other, the ladder is ideal for stairwells and uneven heights. The Multiladder Leveler can be used as a telescopic ladder and as a freestanding stepladder. The ladder is very compact in the transport position and easy to move around thanks to the transport wheels.
Notice

PLEASE NOTE: Portable climbing materials must be inspected annually.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor uneven heights, stairwells etc.

Material

Aluminium / stainless steel A2

Surface

Aluminium FINISH

Number of rungs

4 x 4

Load capacity

200 kg

Min./max. length as standard ladder

140-450 cm

Min./max. length as step ladder

186-186 cm

Max. working height as a step ladder

219 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information