Mounting kit For Ford floor panels
Floor angled adapter for floor panel Ford
FLRANGLADAPT-(F.FLRPAN-FORD)
Register now and access more than 125,000 products
Please observe the installation instructions.
Type description | SBO17 |
Width | 60 mm |
Height | 150 mm |
Length | 60 mm |
Product weight (per item) | 3.500 kg |
Number of pieces | 6 PCS |
Material | High-strength steel |
Colour | Anthracite grey RAL 7016 structured |
Datasheets(X)