Welcome to Würth Belux Only for professionals

Mounting bracket For Volvo (Target) support frame and universal bracket

Mounting bracket for VOLVO panel/universal
MSRE/CALIBRTL-CV-ASSEMBLY-VOLVO-UNIVERSA

Art.-no. WW01000740

EAN 4062856483372

Individual price display after login
Mounting bracket For Volvo (Target) support frame and universal bracket

Art.-no. WW01000740

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Support bar for mounting calibration boards onto ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic
  • Support bar for direct mounting onto ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

  • The support bar is the basis for mounting the Volvo/Renault calibration board (WW01000674) and for the universal bracket (WW01000661)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting calibration boards onto the ADAS Calibration Tool

Instructions

Attach the mounting bracket (WW01000740) to the top end of the mounting mast of the ADAS Calibration Tool trolley using the four screws available. Then slide the desired calibration board or bracket onto the bar.

Width

23 cm

Length

25 cm

Height

135 cm

Product weight (per item)

4600.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal bracket For calibration boards (Targets)

DIAGN-CV-AY-UNI-BRACKETS-CAR-TRANSPORTER

Universal bracket for attaching calibration boards for vans
x 1 pcs
Calibration board (Target) for Volvo + Renault (TFC-CV-1)

MSRE/CALIBRTL-CV-TARGET-VOLVO/RENAULT

For the static calibration of camera-based driver assistance systems on commercial vehicles from Volvo and Renault (e.g. Renault T, Volvo FH4)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information