Welcome to Würth Belux Only for professionals

Motion sensor 12–24 V

Motion sensor
MOTIONSENSO-F.INLGHT-12V

Art.-no. 096380 059

EAN 4062856079186

Individual price display after login
Motion sensor 12–24 V

Art.-no. 096380 059

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To connect and control additional lighting in vehicles, vans, response vehicles etc.
  • Time delay of 7 seconds to 10 minutes can be set

  • Electronic circuit – no relay circuit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BWSO12V

Width

85 mm

Height

62 mm

Depth

35 mm

Product weight (per item)

0.200 kg

Power rating

360 W

Nominal voltage

12 V

Number of outputs

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information