Mopping trolley
Floor-mopping trolley
CLNTRLY-ECO-BLCK-W-ROLL-780X435X880MM
Art.-no. 0891990989
EAN 4046777996463
Register now and access more than 125,000 products
- Corrosion-proof
- Non-marking casters Ø 80 mm with bumpers
- 2 buckets 15 l each, with colour-coded handles
- Steering handle and reversible storage
- With universal jaw wringer for all mops
- Cleaning product storage tray
Made from recycled polypropylene
- Environmentally friendly
- Strong
Datasheets(X)
Material | Polypropylene, polyester, polyethylene foil |
Length x width x height | 760 x 525 x 530 mm |
Product weight (per item) | 9.500 kg |
Colour | Black |