Mobile platform ladder PIR telescopic
Aluminium telescopic platform ladder PIR
PLTFMLDR-ALU-PIR-(6-9STEP)-4,3M
Art.-no. 0962975092
EAN 4065746408813
Register now and access more than 125,000 products
- Aluminium.
- Dimensions of non-slip platform: 400 x 500 mm.
- Aluminium toe board height 100 mm.
- Large-capacity tool shelf at the top with dedicated slots and two integrated hooks.
- Lower shelf with storage compartments. Can hold a drum up to max. 15 l and 25 kg (steel or plastic).
- Patented pantograph system with a self-closing mechanism for 360° operator protection.
- Quick and easy height adjustment thanks to a patented single-control telescopic system.
- Stabilisers can be adjusted with millimetre precision. Friction pads for ultrafast opening and closing. They fold completely along the uprights for transport or work in confined spaces.
- Wheels have a diameter of 200 mm and are not load-bearing in a work situation.
- Carrying handles.
- Maximum working load: 150 kg.
- Telescopic platform for guaranteed adjustment to the right height.
- Can be used on stairs.
Datasheets(X)
![]() | |
Working height | 4.3 m |
Load capacity | 150 kg |
Material | Aluminium / aluminium |
Surface | Plain |
Product weight (per item) | 38900.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
