Mobile panel-holder and glazing stand
Platform trolley for doors and windows
TRLY-PANEL-2SIDE-1660X960X1900MM-500KG
Art.-no. 0962400910
EAN 4050641422354
Register now and access more than 125,000 products
- Uprights and horizontal supports made from welded square steel tube
- Uprights and supports clad with non-slip rubber profiles to protect and stabilise the loads
- Uprights and supports tilted for increased safety when moving loads
- 3 versions: Types 1 and 2: 4 castors made from semi-elastic rubber and Type 3: Mounted on retaining feet made from flat-rolled steel
- Made from 60 x 30 mm welded steel tube
- Large storage capacity: 15 levels made from steel tube Ø 25 mm
- Compact to free up space
- 4 castors made from semi-elastic rubber
Datasheets(X)
Width | 1660 mm |
Depth | 960 mm |
Load capacity | 500 kg |
Wheel diameter | 200 mm |
Product weight (per item) | 104.000 kg |
Colour | Red |
Material of wheel | Solid rubber |
Material | Steel / rubber |