Welcome to Würth Belux Only for professionals

Mini switch cabinet key 16 in 1

Switch cabinet key MINI 16in1
SWTCHCABKEY-UNIVERSAL-16IN1

Art.-no. 071516 32

EAN 4065746762748

Individual price display after login
Mini switch cabinet key 16 in 1

Art.-no. 071516 32

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal switch cabinet key and stepped wrench with 16 profiles in a single tool
  • Compact and lightweight design

  • Suitable for use in confined spaces

  • Also ideal for key rings

  • Universal key made of die-cast zinc

  • Including chain, stepped wrench, adapter and reversible bit


Profiles


  • Square socket: 6, 7 and 8 mm

  • Triangular socket: 7, 8 and 9 mm

  • Hexagon socket: 1/4 inch and 3 mm

  • Two-way bit 3-5 mm

  • Stepped wrench: 6, 7, 8, 9 and 10 mm

  • Bit: PH 2 and 1.0 x 7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example, for switch cabinets, shut-off systems for gas, water and electricity supply, for door handles, window handles or for technical installations in buildings such as air-conditioning units/ventilation systems, shut-off valves, mains control panels etc.

Width

42 mm

Length

42 mm

Height

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information