Mineral wool fabric bag with fastener bands
PP-fabric-bag, mineral-wool
LREFUSBG-FABRIC-MINERALWOOL-140X220CM
Art.-no. 0899801005
EAN 4053479269221
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With mineral wool labelling in accordance with TRGS 521
- Supports TRGS 521 compliance due to closing straps, coating and mineral wool rating
- Fabric thickness: 65 + 20 g/m2
Product information
Datasheets(X)
Application area
- Demolition, renovation or maintenance work in accordance with TRGS 521
- For collecting, storing and managing KFM, mineral wool, glass wool and stone wool waste
Material | Polypropylene material |
Colour | White |
Width | 140 cm |
Length | 220 cm |
Product weight (per item) | 550.250 g |
Design | Coated |