Mineral fibreboard Top-coated
Mineral fibreboard, AB, end-coated
MINRFBRBRD-AB-TOPCTED-1000X600X50
Art.-no. 08933086
EAN 4099618218521
Register now and access more than 125,000 products
Benefits:
- Specially designed for fire penetration seals in solid ceilings and walls and in EI60 walls of lightweight construction
- Easy to apply
- Excellent sound insulation properties
Properties:
- Top-coated mineral fibreboard for quick and easy installation
- Non-flammable mineral fibreboard (building material class EN 13501-1-1-11)
- Nominal density: 150 kg/m³
- Seals off fire and flue gases
Datasheets(X)
Material | Mineral wool |
Length x height x thickness | 1000 x 600 x 50 mm |
Thickness | 50 mm |
Height | 600 mm |
Length | 1000 mm |
Building material class | A1 - Non-flammable |
Fire resistance rating | E90 |