Milennia safety glasses
SAFEGOGL-MILLENNIA-YELL
Art.-no. 08991082
EAN 4038898076728
Register now and access more than 125,000 products
Robust frame with integrated sides and straight, impact-resistant polyamide earpieces
- Perfect fit and comfort
- Ideally distributed low weight
- Straight earpieces, no movement, no pressure behind the ears
Polycarbonate lens with scratch-proof coating
- Lens curvature of 9 dioptres ensures premium-quality vision and perfect protection
- Full and unimpeded field of vision including laterally
- Filters out 99.9% of UV radiation
Easy to wear for 100% of the working day
Anti-fog
Datasheets(X)
HDL yellow contrast goggles enhance the fluorescent effect of leak detection systems using additives. TSR grey UV Safety glasses can be used to protect against glare from sources of radiation or sunlight.
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 45.000 g |