Welcome to Würth Belux Only for professionals

Metric/Inch Digital Caliper Metal housing

Digital callipers metal housing
CAL-DGT-(0-100MM)

Art.-no. 071576 120

EAN 4052712481864

Individual price display after login
Metric/Inch Digital Caliper Metal housing

Art.-no. 071576 120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Handy caliper with depth gauge
  • Stainless steel, hardened

  • Features: mm/inch switch, on/off, zero (0-button)

  • Measuring surfaces ground and lapped

  • Flat depth gauge

  • Top locking screw

  • Battery included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Absolute length measuring accuracy

0.01 mm

Digit increment

0.01 mm

Max. length measuring range

100 mm

Length of jaw

13 mm

Length of measuring tip

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information