Metal core drill bit Ruko solid carbide plain Weldon holder
CREDRL-RUKO-108716-TC-L84-D16
Art.-no. 1971006159
EAN 4007140298959
Register now and access more than 125,000 products
Can be used in all upright and magnetic column drills with morse taper in conjunction with RUKO attachment holder no. 108 302 / 108 303 / 108 315 / 108 316, RUKO EasyLock No. 108 312 / 108 313 / 108 314 or with direct Weldon shaft attachment such as RUKO magnetic column drill RS5e/RS10.
Datasheets(X)
Especially for railway rails, Hardox/Weldox 400 steels, steel, cast steel, high-chromium alloy steels such as V2A and V4A and higher alloy steels.
Cutting depth | 50.0 mm |
Diameter | 16.0 mm |
Length | 84 mm |
Shank style | Weldon |
Surface | Plain |
Cutting material | SC |