Welcome to Würth Belux Only for professionals

Mechanic's riveting hammer, three-material handle

Hammer with 3-material handle, French type
MECHHAM-FBRGLS-400MM-800G

Art.-no. 0715731945

EAN 4050641917171

Individual price display after login
Mechanic's riveting hammer, three-material handle

Art.-no. 0715731945

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mechanic’s French-type riveting hammer. Three-material handle. Forged steel head with a high carbon content

Anti-chip head


  • Forged steel with a high carbon content

Excellent finish


  • Finely polished cutting sections

Long service life


  • Intermediate cooling between forging and hardening; prevents breakage in the event of a powerful strike

Non-removable handle


  • Non-removable head/handle: fitted using a metal insert

Three-material handle, non-breakable and comfortable to use


  • Glass fibre: unbreakable

  • Polypropylene: absorbs 10 times more vibration than a conventional hammer

  • Soft, textured and ribbed elastomer for a comfortable and effective “anti-blister" grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe level of safety provided by this product is highly valuable in the industrial, automotive and construction sectors.

Hammer weight

800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information