Welcome to Würth Belux Only for professionals

Mechanic's glove Ansell Hyflex 11-528

Cut-resistant glove Ansell HyFlex 11-528
GLOV-ANSELL-HYFLEX-11-528-SZ6

Art.-no. 1931027421

EAN 4056807714097

Individual price display after login
Mechanic's glove Ansell Hyflex 11-528

Art.-no. 1931027421

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Long-lasting comfortable protection for hard-working hands


  • Kind to skin for increased wear comfort

  • Solvent-free

  • Certified in accordance with OEKO-TEX® Standard 100

  • INTERCEPT Technology® for increased cut protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Final assembly,

  • Handling and assembly of extremely small, sharp-edged parts

  • Assembly of injection-moulded parts

  • Processing – special metal mixtures

  • Packaging areas with risk of cut injury

  • Punching – light and dry

  • Wire installation and mounting

Size

6

Colour

Blue, Black

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information