Masking tape TESA 60399
MASKTPE-REND-ORANGE-33MMX50MM
Art.-no. 0992000036
EAN 4056807203164
Register now and access more than 125,000 products
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Backing material | PVC film |
Adhesive base | Natural rubber |
Width | 50 mm |
Length | 33 m |
Colour | Orange |
Min./max. processing temperature | 0 to 40 °C |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 12 Month / at > 0°C |